Check Availability
  • RUST-OLEUM 

    High Heat Spray Paint in Satin White for Metal, Wood, 12 oz.

  • Item # 3KYU9
  • Mfr. Model # 7751830
High Heat Spray Paint in Satin White for Metal, Wood, 12 oz. Spray Paint, High Heat,White,12 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® specialty high-heat spray paint retains its color and finish in temps. up to 1200°F. Formula provides rust protection and can be used on engines, grills, radiators, wood-burning stoves, or other metal items.
Show More Close
 

Technical Specifications

Item # 3KYU9
Mfr. Model # 7751830
UNSPSC #31211507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand High Heat
Paint Color Family Whites
Color White
Paint and Primer Finish Satin
Net Weight 12 oz.
Spray Paints Item Spray Paint
Paint and Primer Surface Material Metal, Wood
Base Type Solvent
Resin Type Silcone
Application Temperature Up to 1200 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 min. (Sprayer), 2 to 4 hr. (Brush)
Dry Time Recoat 1 to 48 hr.
Dry Time 4 to 6 hr.
Coverage 7 to 8 sq. ft
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.