Check Availability
  • RUST-OLEUM 

    High Gloss Interior/Exterior Paint, Water Base, Navy Gray, 1 gal.

  • Item # 5H894
  • Mfr. Model # 5286402
High Gloss Interior/Exterior Paint, Water Base, Navy Gray, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial Choice® Direct-to-Metal (DTM) enamel is a high-performance water-based acrylic. Used for industrial applications where solvent fumes cannot be tolerated. This enamel is able to withstand chemical spills. 5200 System.
Show More Close
 

Technical Specifications

Item # 5H894
Mfr. Model # 5286402
UNSPSC #31211501
Catalog Page 1601
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Grays
Color Navy Gray
Finish High Gloss
Size 1 gal.
Coverage 150 to 260 sq. ft./gal
VOC Content Less Than 250 g/L
Dry Time Recoat 1 to 3 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Spray
Standards USDA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms