Check Availability
  • RUST-OLEUM 

    High Gloss Interior/Exterior Paint, Oil Base, White, 1 gal.

  • Item # 5A262
  • Mfr. Model # 2766402
High Gloss Interior/Exterior Paint, Oil Base, White, 1 gal. 7400 Alkyd Enamel,High Gloss White,1 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High Performance Direct-to-Metal (DTM) alkyd enamel offers excellent 1-coat coverage with durable finish. Can be used on metal, steel, and wood surfaces to protect against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.
Show More Close
 

Technical Specifications

Item # 5A262
Mfr. Model # 2766402
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish High Gloss
Size 1 gal.
Coverage 230 to 390 sq. ft./gal.
VOC Content Less Than 450g/L
Dry Time Recoat 24 hr.
Dry Time 5 to 9 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , NH , NJ , NY , OH , PA and RI.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms