Check Availability
  • RUST-OLEUM 

    High Gloss Interior/Exterior Paint, Oil Base, Fire Hydrant Red, 1 gal.

  • Item # 2ZLH4
  • Mfr. Model # 245385
High Gloss Interior/Exterior Paint, Oil Base, Fire Hydrant Red, 1 gal. V7400 Alkyd Enamel,Fire Hydrant Red,1 g.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High Performance Direct-to-Metal (DTM) alkyd enamel offers excellent 1-coat coverage with durable finish. Can be used on metal, steel, and wood surfaces to protect against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.
Show More Close
 

Technical Specifications

Item # 2ZLH4
Mfr. Model # 245385
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 8.8 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Oil
Paint Color Family Reds
Color Fire Hydrant Red
Finish High Gloss
Size 1 gal.
Coverage 230 to 450 sq. ft./gal.
VOC Content Less Than 340g/L
Dry Time Recoat 24 hr.
Dry Time 4 to 8 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: DE , GU and MD.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms