Check Availability
  • RUST-OLEUM 

    High Gloss Interior/Exterior Paint, Water Base, White, 1 gal.

  • Item # 1D458
  • Mfr. Model # 3192402
High Gloss Interior/Exterior Paint, Water Base, White, 1 gal. 3100 Acrylic Enamel,White,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Direct-to-Metal (DTM), water-based acrylic enamel has a fast-dry formula for applications where minimal downtime is critical. Excellent gloss retention and corrosion resistance. 3100 System.
Show More Close
 

Technical Specifications

Item # 1D458
Mfr. Model # 3192402
UNSPSC #31211508
Catalog Page 1601
Shipping Weight 10.9 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Steel, Zinc
Paint Base Type Water
Paint Color Family Whites
Color White
Finish High Gloss
Size 1 gal.
Coverage 200 to 350 sq. ft./gal.
VOC Content Less Than 250 g/L
Dry Time Recoat 1-1/2 to 2 hr.
Dry Time 1 to 1-1/2 hr.
Application Method Brush, Roll, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms