Check Availability
  • RUST-OLEUM 

    High Gloss Interior/Exterior Paint, Water Base, White, 5 gal.

  • Item # 1CC80
  • Mfr. Model # 3192300
High Gloss Interior/Exterior Paint, Water Base, White, 5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CC80
Mfr. Model # 3192300
UNSPSC #31211502
Shipping Weight 57.75 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Metal, Steel
Paint Base Type Water
Paint Color Family Whites
Color White
Finish High Gloss
Size 5 gal.
Coverage 250 to 350 sq. ft./gal.
VOC Content Less Than 250g/L
Dry Time Recoat 1-1/2 to 2 hr.
Dry Time 1 to 1-1/2 hr.
Application Method Brush, Roll, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms