Check Availability
  • RUST-OLEUM 

    H2Pro Rust Preventative Spray Paint in High Gloss Dark Machine Gray for Aluminum, Fiberglass, Metal,

  • Item # 460U13
  • Mfr. Model # 331556
H2Pro Rust Preventative Spray Paint in High Gloss Dark Machine Gray for Aluminum, Fiberglass, Metal,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 460U13
Mfr. Model # 331556
UNSPSC #31211507
Catalog Page 1608
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Spray Paint
Paint Sub-Brand H2Pro
Paint Color Family Grays
Color Dark Machine Gray
Paint and Primer Finish High Gloss
Net Weight 12 oz.
Spray Paints Item Rust Preventative Spray Paint
Paint and Primer Surface Material Aluminum, Fiberglass, Metal, Plastic, Wood
Base Type Water
Resin Type Alkyd
Application Temperature 50 Degrees F
Exposure Conditions Interior/Exterior
Dry Time Tack Free 30 to 60 min.
Dry Time Recoat Anytime
Dry Time 24 hr.
Coverage 25 to 27 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Austria , Australia , Belgium , Bulgaria , China , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Italy , South Korea , Lithuania , Luxembourg , Latvia , Malta , Netherlands , New Zealand , Philippines , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov