Check Availability
  • RUST-OLEUM 

    Gloss Wood Finish for Wood, Clear, 1 gal.

  • Item # 1TBL7
  • Mfr. Model # 9232
Gloss Wood Finish for Wood, Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Varathane® Exterior Oil-based Spar Polyurethane provides excellent scratch and stain resistance. It expands and contracts with weather conditions. Resisting graying and weathering, the UV absorbers also help prevent damage from harmful sun rays. The self-leveling, fast-drying finish lends a warm golden glow to exterior wood surfaces.
Show More Close
 

Technical Specifications

Item # 1TBL7
Mfr. Model # 9232
UNSPSC #31211501
Catalog Page 0
Shipping Weight 8.43 lbs
Country of Origin USA *
Stains and Sealers Product Grouping Wood Finish
For Use On Surface Material Wood
Paint Base Type Oil
Paint Color Family Clears
Color Clear
Size 1 gal.
Finish Gloss
Coverage 380 to 760 sq. ft.
VOC Content Less Than350g/L
Dry Time Recoat 4 hr.
Dry Time 2 to 24 hr.
Dry Time Tack Free 1 hr.
Application Temperature 55 to 90 Degrees F
Application Method Brush Only
Standards USDA Acceptable
Resin Type Spar Urethane
Item Wood Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CT , DE , IL , MA , MD , MI , OH and RI.