Check Availability
  • RUST-OLEUM 

    Gloss Wood Finish for Wood, Clear, 1 gal.

  • Item # 1TBK2
  • Mfr. Model # 9032
Gloss Wood Finish for Wood, Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Varathane® Interior Oil-based Polyurethane provides excellent scratch and stain resistance. The self-leveling, fast-drying finish lends a warm golden glow to interior wood surfaces.
Show More Close
 

Technical Specifications

Item # 1TBK2
Mfr. Model # 9032
UNSPSC #31211501
Shipping Weight 8.6 lbs
Country of Origin USA *
Stains and Sealers Product Grouping Wood Finish
For Use On Surface Material Wood
Paint Base Type Oil
Paint Color Family Clears
Color Clear
Size 1 gal.
Finish Gloss
Coverage 290 to 575 sq. ft./gal.
VOC Content Less Than350g/L
Dry Time Recoat 4 hr.
Dry Time 24 hr.
Dry Time Tack Free 2 hr.
Application Temperature 55 to 90 Degrees F
Application Method Brush Only
Standards USDA Acceptable
Resin Type Polyurethane
Item Wood Finish
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CT , DE , IL , MA , MD , MI , OH and RI.