Check Availability
  • RUST-OLEUM 

    Gloss Speed Dry Enamel, Oil Base, White, 1 gal.

  • Item # 36ND69
  • Mfr. Model # 1590402
Gloss Speed Dry Enamel, Oil Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This paint is suitable for use in outdoor conditions.
Show More Close
 

Technical Specifications

Item # 36ND69
Mfr. Model # 1590402
UNSPSC #31211505
Shipping Weight 10.25 lbs
Country of Origin USA *
Item Speed Dry Enamel
For Use On Surface Material Metal
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish Gloss
Size 1 gal.
Coverage 220 to 520 sq. ft./gal.
VOC Content Less Than 600 g/L
Dry Time Recoat 2 to 4 hr.
Dry Time 2 to 4 hr.
Application Method Spray
Features Fast Dry, Durable, Ideal for Automotive Refinishing, Rust-Proof Guarantee
Standards Complies with USDA FSIS Regulatory Sanitation Performance Standards for Food Establishment Facilities
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.