Check Availability
  • RUST-OLEUM 

    Gloss Speed Dry Enamel, Oil Base, Red, 1 gal.

  • Item # 36ND65
  • Mfr. Model # 1565402
Gloss Speed Dry Enamel, Oil Base, Red, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36ND65
Mfr. Model # 1565402
UNSPSC #31211505
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Speed Dry Enamel
For Use On Surface Material Metal
Paint Base Type Oil
Paint Color Family Reds
Color Red
Finish Gloss
Size 1 gal.
Coverage 220 to 520 sq. ft./gal.
VOC Content Less Than 600 g/L
Dry Time Recoat 2 to 4 hr.
Dry Time 2 to 4 hr.
Application Method Spray
Features Fast Dry, Durable, Ideal for Automotive Refinishing, Rust-Proof Guarantee
Standards Complies with USDA FSIS Regulatory Sanitation Performance Standards for Food Establishment Facilities
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA.