Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Water Base, Silver Gray, 5 gal.

  • Item # 6H169
  • Mfr. Model # 5282300
Gloss Interior/Exterior Paint, Water Base, Silver Gray, 5 gal. Paint,Acrylic,Silver Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This paint is designed for use in outdoor applications. Note: All paints are nonreturnable.
Show More Close
 

Technical Specifications

Item # 6H169
Mfr. Model # 5282300
UNSPSC #31211501
Shipping Weight 48.3 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Steel
Paint Base Type Water
Paint Color Family Grays
Color Silver Gray
Finish Gloss
Size 5 gal.
Coverage 150 to 260 sq. ft./gal
VOC Content Less Than 250g/L
Dry Time Recoat 1 to 3 hr.
Dry Time 2 to 4 hr.
Application Method Brush, Roll
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms