Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Water Base, Fire Hydrant Red, 5 gal.

  • Item # 6H120
  • Mfr. Model # 1210300
Gloss Interior/Exterior Paint, Water Base, Fire Hydrant Red, 5 gal. Paint,Alkyd Enamel,Fire Hydrant Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Direct-to-metal paint offers excellent 1-coat coverage with durable finishes. Protects against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.
Show More Close
 

Technical Specifications

Item # 6H120
Mfr. Model # 1210300
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 44.3 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Steel
Paint Base Type Water
Paint Color Family Reds
Color Fire Hydrant Red
Finish Gloss
Size 5 gal.
Coverage 230 to 390 sq. ft./gal.
VOC Content Less Than 450g/L
Dry Time Recoat 24 hr.
Dry Time 5 to 9 hr.
Application Method Brush, Roll
Features Resistance To General Weathering, Salt, Air, Mild Chemical Fumes, Light Abrasion
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA and RI.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms