Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, White, 1 gal.

  • Item # 6DNW9
  • Mfr. Model # 255614
Gloss Interior/Exterior Paint, Oil Base, White, 1 gal. 1 GAL 100 VOC DTM Alkyd Gloss White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Direct-To-Metal (DTM) alkyd enamel is a durable, ready-to-use high-hide formula for everyday heavy-duty interior and exterior rust protection. Provides good, fast-drying protection for metal and steel surfaces against corrosion, chipping, fading, peeling, wear, and abrasion with an easy-to-maintain, high-gloss surface. Excellent coverage per gallon.
Show More Close
 

Technical Specifications

Item # 6DNW9
Mfr. Model # 255614
UNSPSC #31211501
Catalog Page 1601
Shipping Weight 10.95 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish Gloss
Size 1 gal.
Coverage 255 to 435 sq. ft./gal.
VOC Content Less than 100g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms