Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Alkyd Base, Navy Gray, 1 gal.

  • Item # 6DNW8
  • Mfr. Model # 255613
Gloss Interior/Exterior Paint, Alkyd Base, Navy Gray, 1 gal. 1 GAL 100 VOC DTM Alkyd Navy Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Direct-To-Metal (DTM) alkyd enamel is a durable, ready-to-use high-hide formula for everyday heavy-duty interior and exterior rust protection. Provides good, fast-drying protection for metal and steel surfaces against corrosion, chipping, fading, peeling, wear, and abrasion with an easy-to-maintain, high-gloss surface. Excellent coverage per gallon.
Show More Close
 

Technical Specifications

Item # 6DNW8
Mfr. Model # 255613
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 10.1 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal
Paint Base Type Alkyd
Paint Color Family Grays
Color Navy Gray
Finish Gloss
Size 1 gal.
Coverage 255 to 435 sq. ft./gal.
VOC Content Less than 100g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms