Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, White, 1 gal.

  • Item # 6DNW3
  • Mfr. Model # 255558
Gloss Interior/Exterior Paint, Oil Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6DNW3
Mfr. Model # 255558
UNSPSC #31211501
Shipping Weight 9.65 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish Gloss
Size 1 gal.
Coverage 265 to 440 sq. ft./gal.
VOC Content Less than 400g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CA , DE and MD.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms