Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, White, 1 gal.

  • Item # 5AB46
  • Mfr. Model # 215758
Gloss Interior/Exterior Paint, Oil Base, White, 1 gal. 2500 Alkyd Enamel,White,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High Performance Direct-to-Metal (DTM) alkyd enamel offers excellent 1-coat coverage with durable finish. Protects against rust, corrosion, mild chemical spills, fumes, oil, and grease.
Show More Close
 

Technical Specifications

Item # 5AB46
Mfr. Model # 215758
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 10.25 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish Gloss
Size 1 gal.
Coverage 335 to 580 sq. ft./gal.
VOC Content Less Than 250g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms