Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, Safety Red, 1 gal.

  • Item # 5AB38
  • Mfr. Model # 215951
Gloss Interior/Exterior Paint, Oil Base, Safety Red, 1 gal. 2500 Alkyd Enamel,Safety Red,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High Performance Direct-to-Metal (DTM) alkyd enamel offers excellent 1-coat coverage with durable finish. Protects against rust, corrosion, mild chemical spills, fumes, oil, and grease.
Show More Close
 

Technical Specifications

Item # 5AB38
Mfr. Model # 215951
UNSPSC #31211501
Catalog Page 1601
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Oil
Paint Color Family Reds
Color Safety Red
Finish Gloss
Size 1 gal.
Coverage 335 to 580 sq. ft./gal.
VOC Content Less Than 250g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms