Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Water Base, Safety Red, 1 gal.

  • Item # 4CY45
  • Mfr. Model # 210493
Gloss Interior/Exterior Paint, Water Base, Safety Red, 1 gal. Acryl EnamelSafetyRedBeyond Gloss,1gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sierra Performanceâ„¢ odor-, pollutant-, VOC-free formula eliminates the environmental and flammability hazards of painting, especially in enclosed areas. Indoor or outdoor. Fast-drying, water-based acrylic urethane is washable, nonblocking, and protects against abrasion, chemicals, and corrosion on primed surfaces.

EXPOSURE CONDITIONS: Mild to moderate
Show More Close
 

Technical Specifications

Item # 4CY45
Mfr. Model # 210493
UNSPSC #31211501
Catalog Page 1599
Shipping Weight 9.45 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Drywall, Masonry, Metal, Steel, Tile, Wood
Paint Base Type Water
Paint Color Family Reds
Color Safety Red
Finish Gloss
Size 1 gal.
Coverage 165 to 520 sq. ft./gal.
VOC Content VOC Free
Dry Time Recoat 2 to 4 hr.
Dry Time 30 min.
Application Method Brush, Roll, Spray
Standards USDA Acceptable
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.