Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, Safety Red, 1 gal.

  • Item # 3ZHX7
  • Mfr. Model # 242257
Gloss Interior/Exterior Paint, Oil Base, Safety Red, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3ZHX7
Mfr. Model # 242257
UNSPSC #31211501
Shipping Weight 9.8 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Steel
Paint Base Type Oil
Paint Color Family Reds
Color Safety Red
Finish Gloss
Size 1 gal.
Coverage 255 to 435 sq. ft./gal.
VOC Content Less Than100g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms