Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Oil Base, Smoke Gray, 1 gal.

  • Item # 3ZHX5
  • Mfr. Model # 242255
Gloss Interior/Exterior Paint, Oil Base, Smoke Gray, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3ZHX5
Mfr. Model # 242255
UNSPSC #31211501
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Steel
Paint Base Type Oil
Paint Color Family Grays
Color Smoke Gray
Finish Gloss
Size 1 gal.
Coverage 255 to 435 sq. ft./gal.
VOC Content Less Than100g/L
Dry Time Recoat 24 hr.
Dry Time 8 to 12 hr.
Application Method Brush, Roll, Spray
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms