Check Availability
  • RUST-OLEUM 

    Gloss Interior/Exterior Paint, Water Base, Navy Gray, 1 gal.

  • Item # 2RNK3
  • Mfr. Model # 3786402
Gloss Interior/Exterior Paint, Water Base, Navy Gray, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

High Performance 3700 System Direct-to-Metal (DTM) water-based acrylic enamel protects against mild acids, alkalis, and solvents. Provides 1-coat coverage and early block resistance. Enamel can withstand chemical spills. For industrial applications where solvent fumes cannot be tolerated.
Show More Close
 

Technical Specifications

Item # 2RNK3
Mfr. Model # 3786402
UNSPSC #31211501
Catalog Page 1601
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Steel, Zinc
Paint Base Type Water
Paint Color Family Grays
Color Navy Gray
Finish Gloss
Size 1 gal.
Coverage 160 to 270 sq. ft./gal.
VOC Content Less Than 250 g/L
Dry Time Recoat 1 to 3 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Spray
Standards USDA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms