Check Availability
  • RUST-OLEUM 

    Gloss Food/Beverage Grade Enamel Paint, Alkyd, High Gloss Dairy White, 1 gal.

  • Item # 6A396
  • Mfr. Model # 8494402
Gloss Food/Beverage Grade Enamel Paint, Alkyd, High Gloss Dairy White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This interior enamel paint is suitable for use with a brush, roller, or spray applicator. Use on metal and wood in food and beverage applications.
Show More Close
 

Technical Specifications

Item # 6A396
Mfr. Model # 8494402
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 9.85 lbs
Country of Origin USA *
Item Food/Beverage Grade Enamel Paint
For Use On Surface Material Metal, Wood
Paint Base Type Alkyd
Paint Color Family Whites
Color High Gloss Dairy White
Finish Gloss
Size 1 gal.
Coverage 265 to 575 sq. ft./gal.
VOC Content Less Than450g/L
Dry Time Recoat 24 hr.
Paint Cleanup Mineral Spirits
Dry Time 4 to 6 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , LA , MA , MD , ME , NH , NJ , NY , OH , PA and RI.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov