Check Availability
  • RUST-OLEUM 

    Gloss Food/Beverage Grade Enamel Paint, Alkyd, High Gloss Dairy White, 1 gal.

  • Item # 10Z892
  • Mfr. Model # 259158
Gloss Food/Beverage Grade Enamel Paint, Alkyd, High Gloss Dairy White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This enamel paint features modified alkyd enamel resin. It is suitable for use in food and beverage applications. Use with a brush, roller, or sprayer on metal and wood.
Show More Close
 

Technical Specifications

Item # 10Z892
Mfr. Model # 259158
UNSPSC #31211504
Catalog Page 1600
Shipping Weight 10.65 lbs
Country of Origin USA *
Item Food/Beverage Grade Enamel Paint
For Use On Surface Material Metal, Wood
Paint Base Type Alkyd
Paint Color Family Whites
Color High Gloss Dairy White
Finish Gloss
Size 1 gal.
Coverage 250 to 425 sq. ft./gal.
VOC Content Less Than340g/L
Dry Time Recoat 24 hr.
Paint Cleanup Mineral Spirits
Dry Time 4 to 8 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: DE and MD.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov