Check Availability
  • RUST-OLEUM 

    Gloss Epoxy Floor Coating Kit, Clear, 1 gal.

  • Item # 52JU45
  • Mfr. Model # 292514
Gloss Epoxy Floor Coating Kit, Clear, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

RUST-OLEUM® EpoxyShield® Professional garage floor coating kit brightens a garage floor with a clean, glossy, water-based floor coating. Applies in one easy coat and protects against gasoline, antifreeze, motor oil, salt, hot tire pickup, and cracking.

• Improved drive on time—from 4 days to 3 days!
• 100% solids formula
• Includes anti-skid for additional slip resistance
• Low odor
Show More Close
 

Technical Specifications

Item # 52JU45
Mfr. Model # 292514
UNSPSC #31211504
Catalog Page 1620
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Floor Coating Kit
Base Type Solvent
Resin Type Epoxy
VOC Content 41g/L
Size 1 gal.
Color Clear
Finish Gloss
Coverage 150 to 200 sq. ft.
Dry Time Tack Free 12 hr.
Dry Time - Light Traffic 24 hr.
Dry Time 24 to 48 hr.
Application Temperature 50 Degrees to 120 Degrees F
Application Method Roller
Surface Concrete
Exposure Conditions Mild to Moderate
Standards VOC Compliant
Features Easy-Mix, Burst Pouch
For Use With Garages, Parking Lots, Parking Stalls
Includes Base and Activator, Anti-Skid Additive, Stir Stick, Instruction Sheet
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms