Check Availability
  • RUST-OLEUM 

    Flat Interior/Exterior Paint, Water Base, White, 1 gal.

  • Item # 6H035
  • Mfr. Model # 5290402
Flat Interior/Exterior Paint, Water Base, White, 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Industrial Choice® Direct-to-Metal (DTM) enamel is a high-performance water-based acrylic. Used for industrial applications where solvent fumes cannot be tolerated. This enamel is able to withstand chemical spills. 5200 System.
Show More Close
 

Technical Specifications

Item # 6H035
Mfr. Model # 5290402
UNSPSC #31211508
Catalog Page 1601
Shipping Weight 13.1 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc
Paint Base Type Water
Paint Color Family Whites
Color White
Finish Flat
Size 1 gal.
Coverage 150 to 260 sq. ft./gal
VOC Content Less Than 250 g/L
Dry Time Recoat 1 to 3 hr.
Dry Time 1 to 2 hr.
Application Method Brush, Roll, Spray
Standards USDA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms