Check Availability
  • RUST-OLEUM 

    Flat Interior/Exterior Paint, Oil Base, White, 1 gal.

  • Item # 2ZLJ1
  • Mfr. Model # 245533
Flat Interior/Exterior Paint, Oil Base, White, 1 gal. V7400 Alkyd Enamel,Flat White,1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High Performance Direct-to-Metal (DTM) alkyd enamel offers excellent 1-coat coverage with durable finish. Can be used on metal, steel, and wood surfaces to protect against rust, corrosion, chemicals, oil, chipping, cracking, and peeling.
Show More Close
 

Technical Specifications

Item # 2ZLJ1
Mfr. Model # 245533
UNSPSC #31211501
Catalog Page 1600
Shipping Weight 13.41 lbs
Country of Origin USA *
Item Interior/Exterior Paint
For Use On Surface Material Metal, Wood
Paint Base Type Oil
Paint Color Family Whites
Color White
Finish Flat
Size 1 gal.
Coverage 275 to 510 sq. ft./gal.
VOC Content Less Than 340g/L
Dry Time Recoat 24 hr.
Dry Time 4 to 8 hr.
Application Method Brush, Roller, Spray
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: DE and MD.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms