Check Availability
  • RUST-OLEUM 

    Fast Cure Epoxy Coating Activator, Size: 1 gal.

  • Item # 2NU54
  • Mfr. Model # 9104402
Fast Cure Epoxy Coating Activator, Size: 1 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High Performance high-build epoxy mastic 2-part system is fortified with 316L stainless steel for long-term corrosion protection in harsh environments. Apply direct-to-metal. For use on metal, rusted metal, galvanized steel, concrete, and masonry surfaces.
Show More Close
 

Technical Specifications

Item # 2NU54
Mfr. Model # 9104402
UNSPSC #13111001
Catalog Page 1602
Shipping Weight 14.15 lbs
Country of Origin USA *
Item Fast Cure Epoxy Coating Activator
Size 1 gal.
Application Method Brush, Roll, Spray
Dry Time 6 to 8 hr.
VOC Content Less Than340g/L
For Use With 9100 Epoxy Mastic Coatings
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , DE , GU , HI , MD and PR.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov