Check Availability
  • RUST-OLEUM 

    Fabric and Vinyl Paint in Flat Charcoal Gray for Fabric, Vinyl, 11 oz.

  • Item # 4YLD9
  • Mfr. Model # 249308
Fabric and Vinyl Paint in Flat Charcoal Gray for Fabric, Vinyl, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rust-Oleum® fabric and vinyl paint is a fast-dry formula that contains actual vinyl giving a maximum flexibility in a coating and helping restore color. Use on vinyl or fabric car seats, dashboards, upholstery, door panels, and similar surfaces. This charcoal gray coating spray has a comfort tip, allowing you to spray at any angle, returning orginal color, as well as, providing a long lasting finish that will not crack, peel, or rub off. For outdoor use and well-ventilated areas.
Show More Close
 

Technical Specifications

Item # 4YLD9
Mfr. Model # 249308
UNSPSC #31211507
Catalog Page 907
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Fabric & Vinyl Paint
Paint Color Family Grays
Color Charcoal Gray
Paint and Primer Finish Flat
Net Weight 11 oz.
Spray Paints Item Fabric and Vinyl Paint
Paint and Primer Surface Material Fabric, Vinyl
Application Temperature 50 to 90 F
Exposure Conditions Interior
Dry Time Tack Free 1/4 hr.
Dry Time 6 hr.
Coverage 6 to 10 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.