Check Availability
  • RUST-OLEUM 

    Fabric and Vinyl Paint in Flat Black for Fabric, Vinyl, 11 oz.

  • Item # 4YLD6
  • Mfr. Model # 248919
Fabric and Vinyl Paint in Flat Black for Fabric, Vinyl, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Rust-Oleum® fabric and vinyl paint is a fast-dry formula that contains actual vinyl giving a maximum flexibility in a coating and helping restore color. Use on vinyl or fabric car seats, dashboards, upholstery, door panels, and similar surfaces. This flat black coating spray has a comfort tip, allowing you to spray at any angle, returning original color, as well as, providing a long lasting finish that will not crack, peel, or rub off. For outdoor use and well-ventilated areas.
Show More Close
 

Technical Specifications

Item # 4YLD6
Mfr. Model # 248919
UNSPSC #31211507
Catalog Page 907
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Fabric & Vinyl Paint
Paint Color Family Blacks
Color Black
Paint and Primer Finish Flat
Net Weight 11 oz.
Spray Paints Item Fabric and Vinyl Paint
Paint and Primer Surface Material Fabric, Vinyl
Application Temperature 50 to 90 F
Exposure Conditions Interior
Dry Time Tack Free 1/4 hr.
Dry Time 6 hr.
Coverage 6 to 10 sq. ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov