Check Availability
  • RUST-OLEUM 

    Engine Enamel, Ford Blue, 12 oz, Spray

  • Item # 4YKY6
  • Mfr. Model # 248945
Engine Enamel, Ford Blue, 12 oz, Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Rust-Oleum® Automotive Engine Enamel is a handy, durable spray-on coating that brightens and customizes your engine. The super-high-gloss finish resists oil, gas, grease, rust, salt, humidity, and solvents. And of course it stands up to the intermittent high heat of an engine on the road—up to 500°F. The comfort tip lets you spray at any angle.
Show More Close
 

Technical Specifications

Item # 4YKY6
Mfr. Model # 248945
UNSPSC #31211507
Catalog Page 907
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Engine Enamel
Color Family Blues
Color Ford Blue
Container Size 12 oz.
Coverage 10 to 12 sq. ft.
Dry Time 20 min.
Max. Temp. 500 Degrees F
Application Method Spray
Standards Matched to OEM
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov