Check Availability
  • RUST-OLEUM 

    Cloudy Clear Oil Repellent Coating, Flat Finish, 200 to 300 sq. ft./gal. Coverage, Size: 55 gal.

  • Item # 32UT32
  • Mfr. Model # 282903
Cloudy Clear Oil Repellent Coating, Flat Finish, 200 to 300 sq. ft./gal. Coverage, Size: 55 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32UT32
Mfr. Model # 282903
UNSPSC #31211504
Shipping Weight 385.0 lbs
Country of Origin USA *
Item Oil Repellent Coating
Base Type Solvent
Resin Type Hydrocarbon
Color Family Clears
Color Cloudy Clear
Finish Flat
Size 55 gal.
VOC Content 0g/L
Coverage 200 to 300 sq. ft./gal.
Exposure Conditions Interior/Exterior
Dry Time 15 min.
Dry Time Recoat 1 min.
Cure Time 4 hr.
Application Temperature 50 Degrees to 90 Degrees F
Application Method Spray
For Use With Metal, Concrete, Masonry, Wood
Includes Topcoat
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.