Check Availability
  • RUST-OLEUM 

    Anti-Slip Durability Additive, Clear, 1 lb.

  • Item # 35YJ83
  • Mfr. Model # 213898
Anti-Slip Durability Additive, Clear, 1 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YJ83
Mfr. Model # 213898
UNSPSC #31211504
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Durability Additive
Size 1 lb.
Color Clear
Finish Anti-Slip
Coverage 1 lb./gal.
Application Method Mix Into Coating, Apply Via Roller
For Use With Floor Coating with Dry Film Thickness of 8 mils or Less
* This product's country of origin is subject to change

Alternate Search Terms