Check Availability
  • RUST-OLEUM 

    3 lb. Putty with Temp. Range of 50-100 F, Gray

  • Item # 40PK36
  • Mfr. Model # 291995
3 lb. Putty with Temp. Range of 50-100 F, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40PK36
Mfr. Model # 291995
UNSPSC #31201605
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Putty
Type Moldable
Size 3 lb.
Container Type Pouch
Color Gray
Compound Style Cement
Functional Cure 20 to 25 min.
Mixing Ratio 12:3
Max. Temp. 100 Degrees F
Temp. Range 50-100 F
Primer No
Work Life 5 -7 min.
Full Cure 20 to 25 min.
Viscosity Putty
Application Vertical or Horizontal Concrete Repair
Characteristics Fast Setting, Stronger Than Concrete
Shelf Life 1 yr.
Includes 3 lb. Pouch
* This product's country of origin is subject to change