Check Availability
  • RUST-OLEUM 

    1"W Silicone Self-Fusing Tape, Black, 120" Length

  • Item # 29EK22
  • Mfr. Model # 276713
1"W Silicone Self-Fusing Tape, Black, 120" Length Self Fusing Silicone Tape,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High performance repair tape conforms to any surface and creates a watertight chemical-, moisture-, and corrosion-resistant barrier that is easy to remove without leaving any sticky residue. An excellent tool for covering frayed electrical wires and repairing leaky pipes and hoses.
Show More Close
 

Technical Specifications

Item # 29EK22
Mfr. Model # 276713
UNSPSC #31201606
Catalog Page 1616
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Self-Fusing Tape
Material Silicone
Width 1"
Length 120"
Thickness 23 mil
Color Black
Liquid Pressure Range 0 to 700 psi
Application Tape
Standards A-A-59163: This supersedes MIL-I-46852CCPSIA: Consumer Product Safety Improvement ActPROP 65: The Safe Drinking Water and Toxic Enforcement Act of 1986Class H Insulator - National Electrical Manufacturers Association (NEMA REACH: Registration, Evaluation, Authorization and Restriction of Chemicals (EU Regulation) Flammability Testing: Per CPSC's ASTM F963-08
Includes 1 Roll
* This product's country of origin is subject to change

Alternate Search Terms