Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Set Screw, 12mm x 6mm Bore Dia., 34 in.-lb. Rated Torque

  • Item # 2AEJ6
  • Mfr. Model # PSMR29-12-6-A
Motion Control Coupling, 1 Piece Set Screw, 12mm x 6mm Bore Dia., 34 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible 4-Beam Couplings
• Zero backlash multiple cut design Max. angular misalignment: 3° Max. rpm: 6000 Max. temp.: 225°F (107°C) Bright finish
Flexible couplings offer good torsional stiffness and shock absorption. Machined from a single piece of 7075 aluminum. Connect delicate components such as encoders and tachometers. Small bearings make low radial forces.
Note: For dynamic torque rating, static torque rating should be divided by 2 for nonreversing, and by 4 for reversing applications.
Show More Close
 

Technical Specifications

Item # 2AEJ6
Mfr. Model # PSMR29-12-6-A
UNSPSC #31162811
Shipping Weight 0.12 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Set Screw
Bore Dia. 12mm x 6mm
Rated Torque 34 in.-lb.
Max. RPM 6000
Outside Dia. 28.6mm
Overall Length 38.1mm
Material - Couplings Aluminum
Clearance Dia. (mm) 28.60
Length through Bore 19.05mm
Screw Type Set Screw
Screw Size M5
Torsional Stiffness (Deg./In.-Lbs.) 0.140
Max. Angular Misalignment 3 Degrees
Max. Parallel Misalignment (In.) 0.015
Max. Axial Misalignment (In.) +/-.010
Max. Temp. 225 Degrees F
Finish Bright
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms