Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 6mm x 6mm Bore Dia., 60 in.-lb. Rated Torque

  • Item # 2APY8
  • Mfr. Model # MBC25-6-6-A
Motion Control Coupling, 1 Piece Clamp, 6mm x 6mm Bore Dia., 60 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2APY8
Mfr. Model # MBC25-6-6-A
UNSPSC #31162811
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 6mm x 6mm
Rated Torque 60 in.-lb.
Max. RPM 10,000
Outside Dia. 25.0mm
Overall Length 33.3mm
Material - Couplings Aluminum
Clearance Dia. (mm) 25.00
Hub Dia. 25mm
Length through Bore 16.50mm
Screw Type Cap Screw
Screw Size M3
Torsional Stiffness (Deg./In.-Lbs.) 0.004
Max. Angular Misalignment 1.5 Degrees
Max. Parallel Misalignment (In.) 0.004
Max. Axial Misalignment (In.) +/-0.012
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms