Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 5/8" x 1/2" Bore Dia., 400 in.-lb. Rated Torque

  • Item # 2APJ1
  • Mfr. Model # BC32-10-8-A
Motion Control Coupling, 1 Piece Clamp, 5/8" x 1/2" Bore Dia., 400 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2APJ1
Mfr. Model # BC32-10-8-A
UNSPSC #31162811
Shipping Weight 0.57 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 5/8" x 1/2"
Rated Torque 400 in.-lb.
Max. RPM 10,000
Outside Dia. 2.000"
Overall Length 2.315"
Material - Couplings Aluminum
Clearance Dia. (In.) 2.000
Length through Bore 1.157"
Screw Type Cap Screw
Screw Size M5
Torsional Stiffness (Deg./In.-Lbs.) 0.001
Max. Angular Misalignment 2 Degrees
Max. Parallel Misalignment (In.) 0.010
Max. Axial Misalignment (In.) +/-0.020
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In