Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 3/16" x 3/16" Bore Dia., 40 in.-lb. Rated Torque

  • Item # 2ANZ1
  • Mfr. Model # BC12-3-3-A
Motion Control Coupling, 1 Piece Clamp, 3/16" x 3/16" Bore Dia., 40 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ANZ1
Mfr. Model # BC12-3-3-A
UNSPSC #31162811
Shipping Weight 0.06 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 3/16" x 3/16"
Rated Torque 40 in.-lb.
Max. RPM 10,000
Outside Dia. 0.750"
Overall Length 1.224"
Material - Couplings Aluminum
Clearance Dia. (In.) 0.750
Hub Dia. 3/4"
Length through Bore 0.598"
Screw Type Cap Screw
Screw Size M2.5
Torsional Stiffness (Deg./In.-Lbs.) 0.008
Max. Angular Misalignment 1.5 Degrees
Max. Parallel Misalignment (In.) 0.004
Max. Axial Misalignment (In.) +/-0.010
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms