Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 5/8" x 1/2" Bore Dia., 175 in.-lb. Rated Torque

  • Item # 2ADH6
  • Mfr. Model # FCR24-10-8-SS
Motion Control Coupling, 1 Piece Clamp, 5/8" x 1/2" Bore Dia., 175 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ADH6
Mfr. Model # FCR24-10-8-SS
UNSPSC #31162811
Shipping Weight 0.79 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 5/8" x 1/2"
Rated Torque 175 in.-lb.
Max. RPM 6000
Outside Dia. 1.500"
Overall Length 2.250"
Material - Couplings Stainless Steel
Clearance Dia. (In.) 1.642
Length through Bore 1.125"
Screw Type Cap Screw
Screw Size M6
Torsional Stiffness (Deg./In.-Lbs.) 0.031
Max. Angular Misalignment 3 Degrees
Max. Parallel Misalignment (In.) 0.030
Max. Axial Misalignment (In.) +/-.015
Max. Temp. 350 Degrees F
Finish Bright
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms