Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 5mm x 5mm Bore Dia., 25 in.-lb. Rated Torque

  • Item # 2ADE3
  • Mfr. Model # MDCD19-5-5-A
Motion Control Coupling, 1 Piece Clamp, 5mm x 5mm Bore Dia., 25 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ADE3
Mfr. Model # MDCD19-5-5-A
UNSPSC #31162811
Shipping Weight 0.06 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 5mm x 5mm
Rated Torque 25 in.-lb.
Max. RPM 10,000
Outside Dia. 19.1mm
Overall Length 30.2mm
Material - Couplings Aluminum
Clearance Dia. (mm) 19.10
Hub Dia. 19.10mm
Length through Bore 15.10mm
Screw Type Cap Screw
Screw Size M2.5
Torsional Stiffness (Deg./In.-Lbs.) 0.013
Max. Angular Misalignment 2 Degrees
Max. Parallel Misalignment (In.) 0.004
Max. Axial Misalignment (In.) +/-0.008
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
Disc Type Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In