Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 5/16" x 5/16" Bore Dia., 142 in.-lb. Rated Torque

  • Item # 2ADD7
  • Mfr. Model # FCR20-5-5-SS
Motion Control Coupling, 1 Piece Clamp, 5/16" x 5/16" Bore Dia., 142 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ADD7
Mfr. Model # FCR20-5-5-SS
UNSPSC #31162811
Shipping Weight 0.47 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 5/16" x 5/16"
Rated Torque 142 in.-lb.
Max. RPM 6000
Outside Dia. 1.250"
Overall Length 1.750"
Material - Couplings Stainless Steel
Clearance Dia. (In.) 1.459
Length through Bore 0.875"
Screw Type Cap Screw
Screw Size M6
Torsional Stiffness (Deg./In.-Lbs.) 0.017
Max. Angular Misalignment 3 Degrees
Max. Parallel Misalignment (In.) 0.015
Max. Axial Misalignment (In.) +/-.010
Max. Temp. 350 Degrees F
Finish Bright
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms