Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 1/2" x 1/2" Bore Dia., 50 in.-lb. Rated Torque

  • Item # 2ACZ2
  • Mfr. Model # DCD16-8-8-A
Motion Control Coupling, 1 Piece Clamp, 1/2" x 1/2" Bore Dia., 50 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ACZ2
Mfr. Model # DCD16-8-8-A
UNSPSC #31162811
Shipping Weight 0.08 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 1/2" x 1/2"
Rated Torque 50 in.-lb.
Max. RPM 10,000
Outside Dia. 1.000"
Overall Length 1.375"
Material - Couplings Aluminum
Clearance Dia. (In.) 1.000
Length through Bore 0.688"
Screw Type Cap Screw
Screw Size M3
Torsional Stiffness (Deg./In.-Lbs.) 0.011
Max. Angular Misalignment 2 Degrees
Max. Parallel Misalignment (In.) 0.006
Max. Axial Misalignment (In.) +/-.012
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
Disc Type Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms