Check Availability
  • RULAND MANUFACTURING 

    Motion Control Coupling, 1 Piece Clamp, 20mm x 20mm Bore Dia., 400 in.-lb. Rated Torque

  • Item # 2ACR9
  • Mfr. Model # MBC51-20-20-A
Motion Control Coupling, 1 Piece Clamp, 20mm x 20mm Bore Dia., 400 in.-lb. Rated Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ACR9
Mfr. Model # MBC51-20-20-A
UNSPSC #31162811
Shipping Weight 0.51 lbs
Country of Origin USA *
Item - Motion Control Couplings Motion Control Coupling
Shaft Locking Type - Couplings 1 Piece Clamp
Bore Dia. 20mm x 20mm
Rated Torque 400 in.-lb.
Max. RPM 10,000
Outside Dia. 51.0mm
Overall Length 58.7mm
Material - Couplings Aluminum
Clearance Dia. (mm) 51.00
Hub Dia. 51mm
Length through Bore 29.50mm
Screw Type Cap Screw
Screw Size M5
Torsional Stiffness (Deg./In.-Lbs.) 0.001
Max. Angular Misalignment 2 Degrees
Max. Parallel Misalignment (In.) 0.010
Max. Axial Misalignment (In.) +/-0.020
Max. Temp. 200 Degrees F
Finish Anodized Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms