Check Availability
  • RULAND MANUFACTURING 

    MJSC51 Size 20mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 6mm x 2.8mm

  • Item # 30UR54
  • Mfr. Model # MJSC51-20-A
MJSC51 Size 20mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 6mm x 2.8mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UR54
Mfr. Model # MJSC51-20-A
UNSPSC #31163003
Shipping Weight 0.29 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJSC51
Bore Dia. 20mm
Keyway Size Type 6mm x 2.8mm
Material - Hubs Aluminum
Outside Dia. 50.80mm
Assembled Coupling Length 61.00mm
Overall Length 61.00mm
* This product's country of origin is subject to change

Welcome Sign In