Check Availability
  • RULAND MANUFACTURING 

    MJSC41 Size 14mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm

  • Item # 30UR45
  • Mfr. Model # MJSC41-14-A
MJSC41 Size 14mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UR45
Mfr. Model # MJSC41-14-A
UNSPSC #31163003
Shipping Weight 0.17 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJSC41
Bore Dia. 14mm
Keyway Size 5mm x 2.3mm
Material - Hubs Aluminum
Outside Dia. 41.30mm
Assembled Coupling Length 53.00mm
Overall Length 53.00mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms