Check Availability
  • RULAND MANUFACTURING 

    MJS33 Size 16mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None

  • Item # 30UR16
  • Mfr. Model # MJS33-16-A
MJS33 Size 16mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UR16
Mfr. Model # MJS33-16-A
UNSPSC #31163003
Shipping Weight 0.09 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJS33
Bore Dia. 16mm
Keyway Size None
Material - Hubs Aluminum
Outside Dia. 33.30mm
Assembled Coupling Length 44.30mm
Overall Length 44.30mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms