Check Availability
  • RULAND MANUFACTURING 

    MJS19 Size 6mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None

  • Item # 30UR06
  • Mfr. Model # MJS19-6-A
MJS19 Size 6mm Aluminum Curved Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Aluminum Curved Jaw Coupling Hub is designed to help connect two shafts together. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 30UR06
Mfr. Model # MJS19-6-A
UNSPSC #31163003
Shipping Weight 0.02 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJS19
Bore Dia. 6mm
Keyway Size None
Material - Hubs Aluminum
Outside Dia. 19.10mm
Assembled Coupling Length 27.20mm
Overall Length 27.20mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms