Check Availability
  • RULAND MANUFACTURING 

    MJCC51 Size 15mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm

  • Item # 30UP89
  • Mfr. Model # MJCC51-15-A
MJCC51 Size 15mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 5mm x 2.3mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30UP89
Mfr. Model # MJCC51-15-A
UNSPSC #31163003
Shipping Weight 0.27 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJCC51
Bore Dia. 15mm
Keyway Size Type 5mm x 2.3mm
Material - Hubs Aluminum
Outside Dia. 50.80mm
Assembled Coupling Length 61.00mm
Overall Length 61.00mm
* This product's country of origin is subject to change

Welcome Sign In