Check Availability
  • RULAND MANUFACTURING 

    MJCC41 Size 10mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 3mm x 1.4mm

  • Item # 3HRD1
  • Mfr. Model # MJCC41-10-A
MJCC41 Size 10mm Aluminum Curved Jaw Coupling Hub, Keyway Size: 3mm x 1.4mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Curved Jaw Couplings
• Max. rpm: 8000
Offer zero-backlash with high torque and excellent shock dampening capabilities. Accommodate small amounts of angular, parallel, and axial misalignment. Provide electrical isolation and low inertia, and act as a failsafe coupling. Hubs have bright aluminum finish. A complete assembly requires 2 hubs and 1 spider, sold separately.
Show More Close
 

Technical Specifications

Item # 3HRD1
Mfr. Model # MJCC41-10-A
UNSPSC #31163003
Shipping Weight 0.16 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Curved Jaw Coupling Hub
Size - Jaw Couplings MJCC41
Bore Dia. 10mm
Keyway Size Type 3mm x 1.4mm
Material - Hubs Aluminum
Outside Dia. 1.63"
Assembled Coupling Length 53.00mm
Overall Length 53.00mm
* This product's country of origin is subject to change

Welcome Sign In